Features:
- Constructed from 18 lbs olefin
- Ten times stronger than paper envelopes
- Envelopes expand to hold bulky items
- Features self-seal closure
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Depth | 2 in |
| Height | 12 in |
| Paper Weight | 18 lbs |
Product Details
| Type | Expandable Envelopes |
| Color | White |
| Closure | Self Seal |
| Plain | |
| Opening | End |
| Paper Type | Envelope |
| Recyclable | No |
| Style | Expandable Envelopes |
| Material | Olefin |
| Description | Expandable Tyvek® Envelopes |
| Package Quantity | 100 |
| Seal Type | Self Sealing |
| Manufacturers Part Number | TYE12162WE |
| Brand | Tyvek |