Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2399317

MPN #: 658-95

Durham Mfg.® Grinding Wheel Dispenser, 7-3/4"W x 8-9/16"D x 16-1/4"H, Gray - Pkg Qty 50

Product Description
Durham Grinding Wheel Dispenser, 7-3/4"W x 8-9/16"D x 16-1/4"H - Gray - 658-95

Features:
  • 20 Gauge, sturdy, formed steel
  • Keyhole punches allow for wall mounting
  • Fully assembled and ready for use
  • Durable, gray, powder coat finish


PRICE
$3,297.50  Sold in packages of 50 / $65.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Depth8-9/16 in
Height16-1/4 in
Weight6 lbs
Gauge20 ga

Product Details

TypeGrinding Wheel Dispenser
ColorGray
Country of OriginUSA
MaterialSteel
Package Quantity50
Manufacturers Part Number658-95
BrandDurham Mfg.

Warranty

Warranty1 yr