Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB296358

MPN #: 7100002305

3M™ Roloc™ Disc Pad TR 45091 3" - 1/4-20 INT

Product Description
3M™ Roloc™ Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad-the screw aligns the disc, making disc changes quick and easy.

The level of hardness needed is dependent on the task choose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applications and is also dependent on the users work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad. Our 3M™ Roloc™ Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

PRICE
$49.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size1/4-20 INT in
Diameter3 in

Product Details

Max RPM20000 rpm
ColorBlack
Series45091
Form TypeRoloc
Tool CompatibilityDisc Sanders, Right Angle Grinders, Rotary Sanders
Density RatingHard
DescriptionRoloc Disc Pad TR 3" - 1/4-20 INT
Product TypeBackup Pads, Disc
Attachment TypeTR
Brand3M
TrademarkRoloc™