Grip Tite Banner Hangers, 24"L x 1/2"W, Clear - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Holds a variety of material , Securely grips up to 1/8" thickness. All sizes available in white or clear, Durable PVC material with living hinge, 24" long.
PRICE
$26.80 Sold in packages of 10 / $2.68 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/2 in |
Product Details
| Material | Pvc |
| Package Quantity | 10 |
| Description | Grip Tite Banner Hanger |
| Color | Clear |
| Manufacturers Part Number | BH-889-24C |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |