Beaded Chain, #6 Ball, 24"L - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip beaded chains are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! #6 Ball Connector Style 24" long.
PRICE
$107.00 Sold in packages of 100 / $1.07 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/8 in |
| Diameter | #6 Ball in |
Product Details
| Ball | #6 |
| Material | Steel |
| Package Quantity | 100 |
| Description | Chain, #6 Ball |
| Color | Silver |
| Manufacturers Part Number | BC-24CS |
| Brand | Clip Strip Corp. |