Grip-Tite Wire Flag Sign Holder, .200"Dia. - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip wire fixtures are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Gripper ribs hold securely to wire to prevent sign rotation and control angle of display, EG-2720 - For .200" diameter Wire Fixtures Baskets etc., EG-2725 - For .250" diameter Wire Fixtures Baskets etc., Securely holds signage up to 0.080" thick, Made of .
PRICE
$26.00 Sold in packages of 100 / $0.26 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 11/16 in |
| Diameter | 0.2 in |
Product Details
| Material | PVC |
| Package Quantity | 100 |
| Description | Grip-Tite Wire Flag Sign Holder 1/5" Dia |
| Color | Clear |
| Manufacturers Part Number | EG-2720 |
| Brand | Clip Strip Corp. |