NMC Heavy Duty Grit Anti Slip Tape, 720"L x 6"W, Black
|
Questions & Answers (0)
Product Description
HEAVY DUTY GRIT ANTI-SLIP TAPES
Heavy Duty Anti Slip - Black 6"x60'
Grit tapes create a high-traction surface to prevent slips and falls. Abrasive grain coated plastic film provides extra durability. Pressure-sensitive adhesive backing allows tape to be placed almost anywhere. Sold by 1 roll.
Heavy Duty Anti Slip - Black 6"x60'
Grit tapes create a high-traction surface to prevent slips and falls. Abrasive grain coated plastic film provides extra durability. Pressure-sensitive adhesive backing allows tape to be placed almost anywhere. Sold by 1 roll.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 6 in |
Product Details
| Style | Solid |
| Type | Heavy Duty |
| Material | Abrasive Grain Coated Plastic |
| Package Quantity | 1 |
| Description | Grit Anti-Slip Tape |
| Color | Black |
| Manufacturers Part Number | AGHD660 |
| Brand | Accuform |