Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3203125

MPN #: T96760C

Tape Logic® Heavy Duty Anti Slip Tape, 2"W x 60'L, 60 Grit, Clear

Product Description
Helps mitigate accidents caused by slipping. For use in temperature ranges -20° to 150°F.

Features:
  • 60 grit, extra coarse sandpaper surface and extra strength adhesive underside for use in heavy industrial environments where slippery fluids are present
  • Apply to clean, dry surface
  • Use on non-porous surfaces such as sealed concrete and painted metals and wood
  • Heavy-duty has a coarser, thicker surface and aggressive adhesive for even better protection in greasy and muddy areas
  • Moisture and grease resistant


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2 in
Thickness33

Product Details

StyleSolid
TypeGeneral Purpose
MaterialVinyl
Package Quantity1
ColorClear
Manufacturers Part NumberT96760C
BrandTape Logic