Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228372

MPN #: 2FC

Mighty Line® Floor Tape, 2"W x 100'L, Clear

Product Description
Clear Mighty Line® Floor Tape is 2 inches wide by 100 feet long. This tape is 50 MIL thick Vinyl material with a peel and stick, adhesive backing. The clear color of the tape allows users to scan barcodes through the tape, which is great for protecting long runs of labels on the floor. This tape does not leave any residue during removal. To apply the tape, peel the liner off and stick it to a clean, dry surface and the tape is limited warrantied to stay down for 3 years. There is no wait time, industrial wheel traffic can continue immediately. The beveled edges allow the tape to withstand constant traffic. This tape is as thick as two credit cards and it is meant to replace the use of paint and thinner tapes within the warehouse. This product is patented.

Features
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl tape holds tight yet removes cleanly
  • Easier to install then paint and lasts
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • Most durable floor tape on the market, tested and proven


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width2 in
Weight6 lbs

Product Details

StyleSolid
TypeFloor Tape
MaterialVinyl
Package Quantity1
ColorClear
Manufacturers Part Number2FC
BrandMighty Line