Anti Slip Tape
Anti slip tape is ideal for high-traffic areas, ramps, stairs, and more. The tape provides a reliable non-slip surface, reducing the risk of accidents. The tape is designed for workplaces, commercial spaces, and residential areas.
Most Relevant
Slip-Resistant General Purpose Tapes/Treads

Slip-resistant general-purpose tapes are a quick and durable solution that provides excellent levels of grip and friction. Anti-slip tape can be applied to most surfaces and is made of highly durable material for long-lasting strength. Slip-resistant tapes helps reduce trip hazards, treads are available in various sizes.
| Compare | Image | Length | Width | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 60 | 1 in | PVC | Black | Heskins | WBB3198637 | $35.95 | ||
![]() | 100 | 2 in | Vinyl | White | Mighty Line | WBB3228359 | $139.95 | ||
![]() | 60 | 2 in | Vinyl | Gray | 3M Safety-Walk | Ships Same Day WBB3198714 | $82.95 ea. | ||
![]() | 47 | 47 in | Fiber Reinforced Plastic | Black | SafeStep | WBB3197358 | $349.95 | ||
![]() | 60 ft | 2 in | PVC & PET | Black | Heskins | WBB1885576 | $82.95 | ||
![]() | 60 | 1 in | Aluminum Oxide | Yellow | Heskins | WBB3198693 | $12.75 | ||
![]() | 60 | 2 in | Aluminum Oxide | White | SafeStep | WBB3197414 | $45.95 | ||
![]() | 2 in | 36 yd in | - | Clear | 3M | WBB3251205 | $679.00 ea. | ||
![]() | 60 ft | 4 in | Alumnimum Oxide | Black | Heskins | WBB1885571 | $72.95 | ||
![]() | 60 ft | 4 in | Abrasive Grain Coated Plastic | White | Accuform | WBB67904 | $359.95 |
Showing 1-10 of 148 results
Striped Anti-Slip Tapes

Striped anti-slip tape provides improved traction in warehouses, offices, or schools. Most models are water and chemical resistant allowing for adhesion over a wide variety of surfaces. The stripes help draw attention to potentially hazardous areas. The tape is long-lasting and easy to install. Other specifications vary per model.
Showing 1-10 of 37 results
Warning Message Anti-Slip Tape

Warning message anti-slip tape provides increased traction and is ideal for use on ladders, ramps, loading docks, and walkways. Water and chemical resistance allows for adhesion over a wide variety of surfaces. Messages include "watch your step", "caution", and more. Various sizes and styles of anti-slip tape are available.
Showing 1-10 of 12 results

Specialty Location Floor Tape

Photoluminescent And Glow-In-The-Dark Anti-Slip Tapes
















