True Grip Anti-Slip Tape, Black, 1"W x 60'L Roll, SG7001CB
Write a Review
|
Questions & Answers (0)
Product Description
True Grip® Traction Tape is an excellent choice for most general purpose applications. The tape is constructed of a durable 46-grit mineral abrasive compound for excellent longevity in both indoor and outdoor applications. Solvent based acrylic adhesive system allows for adhesion over a wide variety of surfaces, while offering good water and chemical resistance. Meets or exceeds OSHA 1910.24, 1910.26 and ANSI B101.1.
PRICE
$21.50
7
7
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Solid |
| Package Quantity | 1 |
| Description | Traction Tape |
| Color | Black |
| Manufacturers Part Number | SG7001CB |
| Grit | 46 |
| Brand | Incom Manufacturing |