Grosfillex® 7' Wooden Market Outdoor Umbrella - Terra Cotta
Write a Review
|
Questions & Answers (0)
Product Description
• Meets ASTM performance standards for commercial outdoor furniture fabric
• Fade, stain and mildew resistant fabric; brass hardware resists corrosion
• Made in the USA
Grosfillex® 7' Wooden Market Umbrella - Terra Cotta
Wooden market umbrellas fit outdoor pedestal tables & folding tables with 1-1/2" diameter holes to provide 95% sunscreen. Wooden posts have 8 reinforced ribs for extra strength and resistance to wind damage. Umbrella is made with vinyl coated polyester and solution-dyed olefin fabric blends to provide fade, stain and mildew resistance. Two-piece, 1-1/2" diameter wood umbrella posts are made with hard kempas wood for structural strength and feature a brass connector for easy set-up and take down. This two-piece post allows easy transportation and lower shipping costs. Umbrellas use a pulley that facilitates smooth open and close operation. Market umbrellas include brass hardware that is corrosion resistant. Measures 8'H overall. Umbrellas are fully tested to withstand 1000 hours for fade resistance and meets ASTM G53.96 performance standards for commercial outdoor furniture fabric. Complies with ACFFA requirements. 1 Year Limited Warranty.
• Fade, stain and mildew resistant fabric; brass hardware resists corrosion
• Made in the USA
Grosfillex® 7' Wooden Market Umbrella - Terra Cotta
Wooden market umbrellas fit outdoor pedestal tables & folding tables with 1-1/2" diameter holes to provide 95% sunscreen. Wooden posts have 8 reinforced ribs for extra strength and resistance to wind damage. Umbrella is made with vinyl coated polyester and solution-dyed olefin fabric blends to provide fade, stain and mildew resistance. Two-piece, 1-1/2" diameter wood umbrella posts are made with hard kempas wood for structural strength and feature a brass connector for easy set-up and take down. This two-piece post allows easy transportation and lower shipping costs. Umbrellas use a pulley that facilitates smooth open and close operation. Market umbrellas include brass hardware that is corrosion resistant. Measures 8'H overall. Umbrellas are fully tested to withstand 1000 hours for fade resistance and meets ASTM G53.96 performance standards for commercial outdoor furniture fabric. Complies with ACFFA requirements. 1 Year Limited Warranty.
PRICE
$399.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Height | 96 in |
| Size | 7 ft |
Product Details
| Assembly Required | Yes |
| Type | Market Umbrella |
| Color | Terracotta |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Material | Wood |
| Manufacturers Part Number | 98948231 |
| Shape | Round |
| Top Material | Polyester/Olefin |
| Brand | Grosfillex |
Warranty
| Warranty | 1 Year |