Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB3187741

MPN #: ALTO758302-F09

California Umbrella Venture 7.5' Patio Umbrella, Black Pole, Olefin Navy Fabric

Product Description
Driven to perform. Inspired by California's spirit of innovation, the Venture Series 7-1/2Ft Round Market Commercial Patio Umbrella is built for those who demand both style and performance. From its double-wall construction to its zinc-plated rib hubs, every detail is engineered to withstand the rigors of commercial environments. It's more than an umbrella-it's a high-performance tool for your business.

Featuring a smooth pulley-lift system and reinforced rib joints, the Venture Series ensures stability even in the face of challenging conditions. Eight fiberglass ribs and stainless-steel hardware offer dependable durability, while the sleek aluminum hub and housing provide a refined, professional appearance.

For those who value both function and design, the Venture Series offers a solution that brings together strength and sophistication. When performance and value matter, this umbrella delivers.

Features:
  • Aluminum Center Post: Built with a durable 2mm wall thickness, the aluminum post provides robust support, ensuring long-lasting stability in high-traffic commercial environments
  • Stainless Steel Hardware: Resistant to rust and corrosion, the stainless-steel hardware enhances the umbrella's longevity and maintains a sleek, polished appearance in all weather conditions
  • Efficient Push Lift System: The simple and efficient push lift allows for effortless opening and closing, ensuring quick adjustments with minimal effort, ideal for fast-paced commercial settings
  • Fiberglass Ribs: Designed for superior flexibility and strength, the heavy-duty fiberglass ribs provide stability and resistance to wind, keeping the umbrella secure even in challenging conditions
  • Open/Close Method: Manual lift with Pin Stop
  • Warranty: 1 year against defects on hardware and 1 year against fade on Olefin Fabric


PROMOTIONAL PRICE
$189.95

was $209.95
Save $20.00 (10%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Height96 in
Weight18 lbs
Size7-1/2 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorNavy
Open/Close MethodManual
TiltNo
Pole Color FamilyBlack
Pole MaterialAluminum
Manufacturers Part NumberALTO758302-F09
CollectionVenture
ShapeOctagon
Top MaterialOlefin
BrandCalifornia Umbrella

Warranty

Warranty1 Year Against Defects/1 Year Fade on Fabric