Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Power Systems

Model # :WBB2253264

MPN #: 60055

Power Systems Ground-Based Landmine Training Station with Wide Handle

Product Description
This ground-based multi-functional training station can be used in or outside of the gym. Perform one or two arm movements and other rotational exercises by inserting any Olympic size bar (sold separately) into the twelve inch pivoting sleeve at the base of the unit. A four inch sleeve is also available to hold standard (1") bars. Adjust the difficulty by changing the length of the bar or by adding plates (sold separately). Add the Wide Handle attachment (sold separately) to perform Landmine exercises that target the core, shoulders and hips. Solid Steel. Steel loop carry handle for easy transport when not in use. Indoor/Outdoor use. Assembly required. Black.

Features:

  • 4 inch sleeve accommodates any Olympic bar
  • Loop carrying handle makes it easy to take outdoors or to any workout location
  • Non-skid rubber base keeps it firmly in place
  • Allows you to perform either 1 or 2 arm movements and other rotational exercises
  • Base is 19 1/2" L x 16" W


PRICE
$495.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width16 in
Weight47 lbs

Product Details

StyleLandmine
TypeTraining Equipment
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number60055
BrandPower Systems