Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB3231868

MPN #: CRL070-WHITE

California Umbrella CRL Patio Umbrella Base with 2 Casters, 70 lb., White

Product Description
California Umbrella 70 Lbs. Patio Umbrella Base with 12" tall Steel Base tube accommodating a 1-1/2" diameter pole, White Finish and caster included with purchase for easy mobility.

Designed for durability and mobility, the 70 lbs. Commercial Grade Patio Umbrella Base offers reliable stability for umbrellas in high-traffic commercial settings. Crafted to withstand daily use in outdoor commercial environments such as restaurants, resorts, and event spaces, this heavy-duty base ensures your umbrellas stay securely anchored, even in windy conditions. The sleek, sturdy design not only provides excellent support but also includes add-on wheels for easy maneuverability.

The wheels allow you to effortlessly move the umbrella around your outdoor space without compromising stability, making it ideal for spaces that require flexible arrangements. Whether you're rearranging seating for an event or adapting to changing sun positions, this base offers the strength and versatility needed for commercial environments.

Features:
  • 70 lbs. Weight for Stability: Provides solid support to keep umbrellas securely in place
  • Add-On Wheels for Mobility: Allows for easy relocation of your umbrella without compromising stability
  • Durable Construction: Built for long-lasting use in commercial outdoor settings
  • Perfect for Commercial Use: Ideal for restaurants, resorts, and event spaces where flexibility and strength are essential
  • Warranty: 1 year against defects


PROMOTIONAL PRICE
$549.00

was $599.00
Save $50.00 (8%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-11/16 in
Depth19-11/16 in
Height13 in
Weight70 lbs

Product Details

Assembly RequiredYes
TypeMobile Umbrella Base
ColorWhite
MaterialSteel
Package Quantity1
Manufacturers Part NumberCRL070-WHITE
CollectionCRL
ShapeSquare
BrandCalifornia Umbrella

Warranty

Warranty1 Year