Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prolube

Model # :WBB2290380

MPN #: FAU/3-4

Groz 44387 Plastic Drum Faucet, 3/4-inch

Product Description
3/4" Drum Faucet to conveniently dispense media from a 55 Gal Drum. Polyethylene construction. Facilitates convenient dispensing of media under gravity flow with the drum laid horizontally. Built in bucket hanger. Pad Lock option available.

PRICE
$20.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Adapter Male Thread Size3/4"

Product Details

Manufacturers Part NumberFAU/3-4
TypePumps & Accessories
MaterialPolyethylene
Package Quantity1
BrandProlube