Wesco® 3/4" Zinc Drum Faucet 272080
Questions & Answers (0)
Zinc Drum Faucet is FM approved for viscous liquids only. 3/4" pipe thread.
Note: Unit does not have a flame arrestor.
Specifications
Weights & Dimensions
| Thread | 3/4 NPT in |
Product Details
| Assembly Required | No |
| Style | Faucet for Viscous Liquids |
| Manufacturers Part Number | 272080 |
| Material | Zinc |
| Brand | Wesco |
Related Products
Justrite® 08540 Brass Control Flow Lab Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s ...
Justrite® 08584 6"L Flexible Faucet Extension Brass Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. Adjustable faucets screw tightly into drum and can be adjusted to dispensing position, with spout downward, without thread damage or leakage. For ...
Quickly and easily dispense drum contents with our manual drum faucet. This model is constructed of corrosion-resistant polyethylene and has a non-adjustable nozzle. Handles viscous materials. Instant on/off control ensures fast, smooth flow. Padlock not included. Integral hook allows user to hang pail on faucet. Includes a variety of gaskets to fit different kinds of drums. Features: Handle padlock hole keep unwanted users out Unique design offers graduated dispensing speed Ring around bottom allows attachment of hose Hook in front of faucet holds pails and buckets
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...
Morse® Polyethylene Drum Faucet for 3/4" Bung Drum faucet / drum spigot is designed for 3/4" (1.9 cm) bung diameter size on 30 and 55 gallon (114 and 208 liter) steel drums. It allows you to start, stop or adjust the flow while you dispense from your drum. This drum faucet features all polyethylene construction, ideal for use with non-flammable, corrosive liquids which are often packed in polyethylene drums (order a drum faucet compatible with the liquid you are dispensing). Only a half turn to open or close the drum faucet Stays open to empty the drum until manually closed For thick, ...