Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Morse

Model # :WBB806436

MPN #: 65-20

Morse® Molasses Gate Cast Iron Drum Faucet 65-20 for 2" Bung

Product Description
Morse® Molasses Gate Cast Iron Drum Faucet for 2" Bung

Drum faucet / drum spigot is designed for standard 2" (5.1 cm) bung size diameter on 30 and 55 gallon (114 and 208 liter) steel drums. It allows you to start, stop or adjust the flow while you dispense from your drum. Molasses Gate Faucet is for viscous liquids (order a drum faucet compatible with the liquid you are dispensing). Constructed of gray iron and featuring a brass sliding plate, this drum faucet is lockable with a padlock. It is NOT self-closing and NOT for use with flammable liquids.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$90.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Thread2 NPT in
Drum Plug Opening2 in

Product Details

StyleFaucet for Viscous Liquids
TypeMolasses Gate Faucet for Viscous Liquids
Male or FemaleMale
MaterialCast Iron
Manufacturers Part Number65-20
BrandMorse

Warranty

Warranty2