- Wind/Water resistant nylon taffeta shell w/5oz. poly-fill quilted lining.
- 2 inch reflecting tape with orange contrasting trim.
- Thermal knit backing to provide extra comfort.
- 100% polyester rib knit collar, cuff, bottom band (back only) and shoulder gussets.
- Zipper front with two slash pockets at bottom.
GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, 3XL
|
Questions & Answers (0)
Product Description
GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, 3XL
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 |
| Weight | 3 lbs |
| Size | 3XL |
| Fits Chest Size | 30.9 |
| Fits Waist Size | 30.9 |
| Jacket Length | 29.6 |
| Thickness | 0.24 MM mil |
Product Details
| Number of Pockets | 2 |
| Material | Nylon Taffeta Shell |
| Front Closure | Zipper |
| Gender | Men's |
| Manufacturers Part Number | 8007-3XL |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Number of Outside Pockets | 2 |
| Water Resistant | No |
| Brand | GSS Safety |
| Type | High Visibility Jacket |
| Reflective Tape | Yes |
| Class | ANSI Class 3 |
| Color | Yellow |
| Thermal | Yes |
| Number of Inside Pockets | 1 |
| Style | Two Tone |
| Insulated | Yes |
| Closure Type | Zipper |
| High Visibility | Yes |
| Package Quantity | 1 |
| Description | Quilted Jacket |
| Lining Material | Polyester |