- 300D durable Ripstop fabric with PU coating.
- All seams are sealed.
- Water resistant rate reaches 2000mm.
- Outer shell with thermal insulation w/ removable zip up sweatshirt.
- Segment reflective bands on both arms.
- Teflon shield+ fabric protector: repels water, oil and stains.
- Dries quick and durable.
- Zippered front closure w/ storm flap concealed hood.
- 2" sliver segment reflective tape with black contrasting.
- Reflective piping
- Front chest phone pocket w/ clear ID badge holder, two zippered cargo pockets on the right chest, and two way slash side pockets bottom. mic tabs, utility pen/pencil pockets on sleeve.
- Certification: ANSI/ISEA 107-2010 Class 3
- Lime/Black
GSS Safety 8505 3-In-1 Waterproof Parka, Class 3, Lime/Black, 3XL
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Weight | 3 lbs |
| Size | 3XL |
| Fits Chest Size | 33.9 |
| Fits Waist Size | 33.9 |
| Jacket Length | 34.6 |
| Thickness | 0.24 MM mil |
Product Details
| Number of Pockets | 4 |
| Material | Oxford With PU Coating |
| Front Closure | Zipper |
| Gender | Men's |
| Manufacturers Part Number | 8505-3XL |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Number of Outside Pockets | 4 |
| Water Resistant | Yes |
| Brand | GSS Safety |
| Type | High Visibility Jacket |
| Reflective Tape | Yes |
| Class | ANSI Class 3 |
| Color | Yellow |
| Thermal | Yes |
| Number of Inside Pockets | 0 |
| Style | Parka |
| Insulated | Yes |
| Closure Type | Zipper |
| High Visibility | Yes |
| Package Quantity | 1 |
| Description | 3-In-1 Waterproof Jacket |
| Lining Material | Polyester |