Awls
Availability
Brand
Type
Handle Type
Length
Color
Price
Related Products
Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident ® quickly identifies nut driver and size.
Features: Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use Includes complete tamperproof bit set in block TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits Includes 2, 2.5, 3, 4 and 5 mm metric hex bits Includes 4, 6, 8, and 10 Spanner bits Includes 1, 2, 3 and 4 Tri-Wing® bits TORQ-SET® bits included: 6, 8 and 10 Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
Features: Standard length for most applications Fits over long bolts and studs Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications Internal flanges provide soilid, twist-rsistant shaft anchor Premium chrome plated for smooth feel and corrosion resistance Meets or exceeds applicable ASME/ANSI specifications Handle end is color coded for easy identification Cushion-Grip handle allows for greater torque and comfort Tip-Ident® quickly identifies nut driver size
Stanley® 66-092, Vinyl Grip Standard Slotted Tip Screwdriver 3/8" x 8" Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip. Acetate handle built for strength. Flanges on the blade inside the handle provide a solid, twist-resistant blade. Black oxide tips for use in electrical applications. Bars are fully ground and polished, then chrome plated for corrosion resistance Bars are made of alloy steel and heat-treated for strength and durability.
The Klein Tools 7-Piece Metric Nut Driver Set features exceptionally strong drivers made from heat-treated, tempered steel and sport cushion-grip handles to resist slippage and increase potential torque. Each shaft is fully chrome plated to resist corrosion, providing you with lasting durability and performance. Standard length for most applications Fits over long bolts and studs Internal flanges provide solid, twist-resistant shaft anchor Tip-Ident® quickly identifies nut driver and size Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications What's ...