Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Klein Tools

Model # :T9FB2235530

MPN #: 32510

Klein Tools® 32510 Tamperproof Magnetic Screwdriver 32 Bits

Product Description
Features:
  • Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use
  • Includes complete tamperproof bit set in block
  • TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40.
  • Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits
  • Includes 2, 2.5, 3, 4 and 5 mm metric hex bits
  • Includes 4, 6, 8, and 10 Spanner bits
  • Includes 1, 2, 3 and 4 Tri-Wing® bits
  • TORQ-SET® bits included: 6, 8 and 10
  • Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
PRICE
$33.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2
SizeVarious

Product Details

TypeScrewdriver & Bit Set
Number of Pieces32 (Bits)
Package Quantity1
Description32 Piece Tamperproof Screwdriver & Magnetic Bit Set
Manufacturers Part Number32510
Tip TypeTorx, Tamperproof, Hex, Spanner, Tri-Wing
BrandKlein Tools