Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149274

MPN #: GD5X125ADAO/BLU

Checkers® Guard Dog 5-Channel Cable Protector, 42000 lb. Cap., 20" x 50" x 1-7/8", Orange/Blue

Product Description
Cable Protector, Guard Dog, 5-Ch, 1-1/4", ADA, Dog Bone, Orange/Blue, 42,000 Lb. Load

Made of all-weather polyurethane and featuring a patented 5-bar tread surface. Guard Dog's 5-channel ADA cable protectors are equipped with built-in accessibility ramps. This allows them to provide safe passage for both vehicle and foot traffic without the need for separate connectors. Featuring a modular, interlocking design available in lightweight 18'' sections, this protector is ideal for virtually any use. A reinforced hinged lid allows for easy cable placement, while a recessed carrying handle on the protector's underside makes transportation easy. The product is compatible with all standard 5 channel Dog Bone Connector Models, meaning you don't need specialized equipment in order to extend it to whatever length you need.

Features:
  • Protects Cables and Hoses Up to 1-5/16" Outside Dia.
  • Dog-Bone® Connectors to Extend to Any Desired Length
  • Reinforced Hinged Lid For Easy Cable Placement
  • Uv-Stabalized All-Weather Polyurethane Construction
  • Patented 5-bar Tread Surface for Maximum Traction
  • Interconnects with standard 5 Channel Dog Bone Connector Models
  • Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications


PRICE
$315.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width50 in
Height1-7/8 in
Weight22 lbs
Channel Diameter1-5/16
Cable Opening1-1/4"W x 1-1/4"H
Channel Width1-1/4 in
Channel Height1-1/4 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorBlue
Number of Channels5
Capacity42000
MaterialPolyurethane
Connector TypeDog Bone Connector
Description5 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberGD5X125ADAO/BLU
BrandCheckers Industrial Products