Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670624

Global Industrial™ 1-Channel Drop Over Cable Protector, 18,000 lbs. Capacity, Yellow

Product Description
✓ 18,000 lbs. weight-bearing capacity
✓ Guards valuable wires, cables, or hose lines from warehouse vehicles
✓ Fits one individual cable

The Global Industrial™ 1-Channel Drop Over Cable Protector offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it on level surfaces in warehouses and large storerooms, and storehouse areas where loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. This 1-Channel cable protector is constructed of resilient PVC material to ensure lasting use and durability. 1-Year Limited Warranty.

  • Channel Dimensions: 3-1/2"W x 1-1/5"H
  • Overall Dimensions: 39-3/8"L x 11-13/16"W x 1-9/16"H
  • Color Finish: Yellow
  • PRICE
    $109.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    109.95
    Buy 6+ units
    105.95Save $4.00 (4%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length39-3/8
    Width11-13/16 in
    Height1-9/16 in
    Channel Width3-1/2 in
    Channel Height1-1/5 in

    Product Details

    TypeDrop Over Cable Protector
    ColorYellow
    Number of Channels1
    Capacity18,000 lbs/Tire
    MaterialPVC
    Manufacturers Part Number670624
    BrandGlobal Industrial

    Warranty

    Warranty1 yr