TCT's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The standard duty cable protectors are ideal for use at fairs, trade shows or conventions. Safety warning symbols are molded into the lid surface, while the universal safety colors can quickly draw attention. The cable protectors also have molded carrying handles for easy movement and setup. They can also be used in conjunction with the corner cable protectors for extended runs that might need to curve to better fit the venue. Available in, 3, and 5 channel versions, TCT's cable protectors are ideal for protecting any cables or wires that need to be strung across active traffic.
Tire Conversion Technologies® CP-LD-3 3 Channel Light Duty Cable Protector
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 19-3/4 in |
| Height | 3 in |
| Channel Width | 2-1/2 in |
| Channel Height | 2-1/2 in |
Product Details
| Type | Lay In Cable Protector |
| Color | Yellow |
| Number of Channels | 3 |
| Material | Polyurethane |
| Package Quantity | 1 |
| Description | Light Duty Cable Protector |
| Manufacturers Part Number | CP-LD-3 |
| Brand | Tire Conversion Technologies |