Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB359976

MPN #: GD3X75-ST-O/B

Guard Dog® Low Profile, 3 CH - Orange Lid/Black Base

Product Description
Guard Dog® Heavy Duty Low Profile 3 Channel Cable Protectors with standard ramps are the most compact, top-loading cable protectors on the market (only 1.25" high). They provide a safe and easy crossing for vehicle and pedestrian traffic and are perfect for valuable electrical and delicate multi-media electronic cables. These low profile protectors with standard ramps feature a hinged lid so cable/hose lines can be separated in their own protective channels while the low angle ramps allow effortless crossing. Modular system with heavy duty Dog Bone connectors allows you to extend your system to any desired length. Channel size is 1.25" x .75". Includes recessed carrying handle underneath and patented 5-bar tread surface for maximum traction. System is lightweight and easy to transport, setup, disassemble, and store. Ideal for stage, studio, and broadcast applications. (Orange Lid with Black Base)

PRICE
$250.15

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width13-13/16 in
Height1-1/4 in

Product Details

TypeLay In Cable Protector
ColorOrange
Operating Temperature-40°F to 120°F
Number of Channels3
Capacity17,000 lbs/Tire
MaterialUrethane
Package Quantity1
Description3 Channel Cable Protector
Manufacturers Part NumberGD3X75-ST-O/B
BrandCheckers Industrial Products