Guard Dog® 3 CH Drop Over - Orange
Write a Review
|
Questions & Answers (0)
Product Description
Guard Dog® Heavy Duty 3 Channel Drop Over Cable Protectors protect pipes, conduit, cable and hose lines that are permanently installed or mounted to the ground or floor by positioning the protector over the area to be protected. Drop overs protect from above but do not prevent abrasion from below and should be used on a flat surface only. Ideal for providing a safe crossing for vehicles and pedestrian traffic in public, commercial and industrial applications. This 3 channel system features one 1.65" x 1.56" center channel and two extra wide 3.2" x 1.56" channels to accommodate various quantities and sizes of lines. These lightweight, 18" length Drop Overs are easy to store in service/utility trucks and use when needed. Modular system with heavy duty Dog Bone connectors allows you to extend your system to any desired length. Includes patented 5-bar tread surface for maximum traction. System is easy to transport, setup, disassemble, and store. (Orange)
PRICE
$185.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 19-3/4 in |
| Height | 1-7/8 in |
Product Details
| Type | Drop Over Cable Protector |
| Color | Orange |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 3 |
| Capacity | 10,500 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 3 Channel Drop Over |
| Manufacturers Part Number | GD3-DO-O |
| Brand | Checkers Industrial Products |