- These K Tool International nylon recoil air hoses will provide your air-operated tools with consistent airflow
- They are manufactured from heavy-duty nylon to perform great in all weather conditions
- K Tool International nylon recoil air hoses extend out to 25 ft. but are as small as 2 ft when coiled up.
K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow
|
Questions & Answers (0)
Product Description
Features
PRICE
$29.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | Nylon |
| Description | 1/4" X 25' Recoil Air Hose |
| Color | Yellow |
| Manufacturers Part Number | KTI-71025 |
| PSI | 200 psi |
| Brand | K-Tool International |