Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alliance Hose & Rubber

Model # :T9FB2411845

MPN #: HZR05030-02-06MMS

Alliance Hose Rubber Snubber Hose 1/2" x 24" With 3/8" Male by Male Swivel

Product Description
Alliance Hose Rubber Snubber Hose 1/2"x24" With 3/8" Male by Male Swivel

Snubber hoses also known as whip hoses are short lengths of hose used to connect pneumatic tools to a main air line. Snubber hoses absorb shock and vibration from impact tools that could damage the main hose and quick connects.
  • Male ball swivel
  • 300 PSI EPDM rubber hose


PRICE
$23.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1/2 in

Product Details

Manufacturers Part NumberHZR05030-02-06MMS
MaterialEPDM
BrandAlliance Hose & Rubber