Guardair 74NRT, 74 Rubber Tip Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
GuardAir 74 Rubber Tip Nozzle
75 Rubber Tip Nozzle
75 Rubber Tip Nozzle
PRICE
$13.00
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8IN |
Product Details
| Material | Metal |
| Description | Rubber Tip Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 74NRT |
| Nozzle Material | Rubber Tip Brass Threads |
| Brand | Guardair Corporation |