Milton S-160SIL, Blow Gun Silencer Tip
Write a Review
|
Questions & Answers (0)
Product Description
This 1/8" NPS compact silencer will reduce blow gun noise by up to 15% dB by simply slipping on to any OSHA compliant 6mm nozzle blow gun. The rubber tip will not mar any delicate surfaces, making this an ideal accessory to add to your Milton blow gun collection.
PRICE
$15.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4IN |
Product Details
| Made in the USA | No |
| Material | Aluminum |
| Description | Blow Gun Silencer Tip |
| Manufacturers Part Number | S-160SIL |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes |