Jet-Kleen™ JK-WTB1F - Wall Mount Blow Off & Drying System
Write a Review
|
Questions & Answers (0)
Product Description
The Jet-Kleen™ blow-off system can be safely used on any person, surface, component or anywhere in the work environment where fibers, dust or other debris may need to be effectively removed.
Because the Jet-Kleen does not use compressed airflow, it can be aimed directly at the whole body, including in direct contact with the skin, making them ideal for personnel cleaning stations. At only 3.0PSI it is well below OSHA standards but has the high volume of air and the performance employees are looking for.
Package Includes: Jet-Kleen Blow Off System, Hose, Hose Clamp, Swivel Connector, Nozzle, and Manual. Proudly made in the USA
Because the Jet-Kleen does not use compressed airflow, it can be aimed directly at the whole body, including in direct contact with the skin, making them ideal for personnel cleaning stations. At only 3.0PSI it is well below OSHA standards but has the high volume of air and the performance employees are looking for.
Package Includes: Jet-Kleen Blow Off System, Hose, Hose Clamp, Swivel Connector, Nozzle, and Manual. Proudly made in the USA
PRICE
$1,939.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 17 in |
| Weight | 21 lbs |
| Hose Length | 56 in |
Product Details
| Power | On/Off Switch, Timer |
| Color | Black |
| Series | Jet-Kleen |
| Hertz | 60 Hz |
| Style | Wall Mount |
| Speed Control | No |
| Voltage | 115 V |
| Material | High-Grade Industrial Plastic |
| Description | Wall Mount Blow Off System |
| Package Quantity | 1 |
| Manufacturers Part Number | JK-WTB1F |
| Timer | Yes |
| Brand | Specialized Safety Products |
Warranty
| Warranty | 1 yr |