Benefits:
- Labor time saving
- Durable thanks to its aluminum housing
- Lightweight design for easier handling
- Trigger controlled material flow
- Accepts standard cartridges: 2"" x 8‑1/2"" (50 × 210 mm)
Weights & Dimensions
| Length | 10-5/8 |
| Weight | 2 lbs |
Product Details
| Type | Air Caulking Gun |
| CFM | 17 CFM |
| Color | Red/Black |
| Power Type | Pneumatic |
| Side Grip Handle | Yes |
| Description | Air Caulking Gun |
| Package Quantity | 1 |
| Manufacturers Part Number | 6151979885 |
| Average CFM | 17 |
| Exhaust | Rear |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |