Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788399

MPN #: BAG-L-IG

Vestil™ Dunnage Airbag Inflator Gun For Bag L1 & L3

Product Description
Quickly inflate and deflate your dunnage bags with the dunnage bag inflater gun! The air gun is specifically designed for use with dunnage bags. With a plastic construction that has a durability that can endure a variety of harsh environments, this inflater is compact, simple to use, and lightweight

Features:
  • Built to fit Vestil's™ L1 and L3 bags
  • Comfortable handle design
  • Durable plastic construction
  • Quick attach/detach connection


PRICE
$58.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width2-1/4 in
Weight1 lbs

Product Details

Package Quantity1
DescriptionDunnage Bag Inflation Gun For L1/L3
ColorBlack
Manufacturers Part NumberBAG-L-IG
For Use WithBAG-4836-L1, BAG-4884-L1, BAG-4836-L3, BAG-4884-L3
Primary UseInflation Tool
BrandVestil
RecyclableYes