AmerCareRoyal® Paper Guest Check Book, 6-11/16"L x 3-1/2"H, Green, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Combination order book/customer receipt pad helps keep wait staff organized and efficient. Menu prompts provide a convenient reminder to service professionals, making it easier to maximize each table's order potential. Wider ruling delivers ample space for order itemization and notation. It is made up of paper.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 in |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
Product Details
| Style | Guest Check Book |
| Type | Guest Check Book |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 50 |
| Color | Green |
| Manufacturers Part Number | GC3632-1 |
| Brand | AmerCareRoyal |