Rain proof markers come in five colors: blue, green, white, yellow and pink. They are smudge proof and rain proof. Easily wipes clean with a damp paper towel. For use with write on boards, glass or windows.
Chef-Master Rain Proof Markers, 3-3/4"L x 7/8"W x 4-1/4"H, Blue/Pink/White/Green/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 7/8 in |
| Height | 4-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Package Quantity | 1 |
| Description | Markers, Rain Proof |
| Color | Multi-colored |
| Brand | Chef-Master |