
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bosch Guide For Foam Rubber Cutters, 2608135020, 5" Blade, 1-Piece
This Guide if for Bosch Foam Rubber Cutters.
This Guide if for Bosch Foam Rubber Cutters.
Weights & Dimensions
- Size 5 in
Product Details
- For Use With BOSCH® 1575A Foam Rubber Cutter
- Brand Bosch
- Package Quantity 1
- Description Guide
- Manufacturers Part Number 2608135020
- Compatible Part/Model Number 1575A
Customer Review
Product Q & A
There are no questions for this product.

BOSCH® Guide For Foam Rubber Cutters, 2608135020, 5" Blade, 1-Piece
$45.95
- Product Information
- Customer Review
- Product Q&A