- Gusseted Merchandise Bags are designed for bulky, lightweight items
- Bags have serrated ends making them easy to open
- Constructed from 30# basis weight recycled paper
Global Industrial
Model # :WBB3176163
Global Industrial Gusseted Merchandise Bags, 10"W x 2"D x 15"H, White, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$425.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 2 in |
| Height | 15 in |
| Basis Weight | 30 lbs |
Product Details
| Material | Paper |
| Package Quantity | 1,000 |
| Description | Gusseted Merchandise Bags |
| Color | White |
| Manufacturers Part Number | B3176163 |
| Grade | Standard |
| Brand | Global Industrial |
| Recyclable | Yes |