Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878852

Global Industrial™ Gusseted Reclosable Poly Bags, 9"W x 2"D x 12"H, 2 Mil, Clear, 1000/Pack

Product Description
Gusseted Reclosable Poly Bags 9" x 2" x 12" 2 Mil Clear 1,000 Pack

Gusseted bottom allows products such as bottled liquids and dry packaged foods to stand upright. Bags are sealed with an easy-to-close double track zipper. Meet FDA and USDA requirements for food applications. Sizes listed are the inside dimensions of the bag.

Features:
  • Gusseted bottom allows products such as bottled liquids and dry packaged foods, to stand upright.
  • Bags are sealed with an easy-to-close, double track zipper.
  • Meets FDA and USDA requirements for food applications.
  • Reclosable bags can be reused and keep products clean and free from moisture.
  • Sizes listed are the inside dimensions of the bag.


PRICE
$77.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
77.95
Buy 3 units - 5 units
73.95Save $4.00 (5%)
Buy 6+ units
72.95Save $5.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth2 in
Height9 in
Thickness2 mil

Product Details

Package Quantity1,000
ColorClear
Manufacturers Part NumberB1878852
BrandGlobal Industrial
RecyclableNo