Features:
- Bags feature an expandable bottom
- To seal, peel back release strip and fold lip
- Resealable lip measures 1-1/2"
- Made from polyethylene film
Model # :WBB3175222
Weights & Dimensions
| Width | 9 in |
| Depth | 4 in |
| Height | 12 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Resealable Gusseted Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3175222 |
| Closure | Reclosable |
| Brand | Global Industrial |