Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB069191

MPN #: 10320

Pallet & Bin Liners, 32"W x 28"D x 98"H, 2 Mil, Clear, 80/Roll

Product Description
All of the clear gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA and USDA specifications. The perforations between these bags make them easy to dispense. The tubular construction throughout with a durable bottom seal. The bags are wound on a 3" core with a 1" diameter core plug. Close these bags with heat sealers, bag ties, or twist ties. Bags open along the width.

PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
169.95
Buy 3+ units
159.95Save $10.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth28 in
Height96 in
Weight57.1 lbs
Fits Pallet L x W32 x 28
Thickness2 mil

Product Details

TypePallet Covers
ColorClear
RecyclableYes
MaterialPlastic
DescriptionPallet & Bin Liners
Package Quantity1 Roll
Manufacturers Part Number10320
Number of Bags per Roll80
Number of Rolls1