Model # :WBB3778013
MPN #: SK6070
LPD Trade ESD Anti Static Waste Basket Liners, 5.3 - 7.9 Gallon Capacity, Black, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These Dissipative, Anti-Static & Conductive 2-MIL black polyethylene trashcan liners are ideal wherever static control is necessary. These are perfect for use with our ESD bins: SK1751-1 and SK1752 in dust-free workshops, purification workshops, photoelectric plants, LED factories, PCB factories, electronics factories, electrical appliances factories, electronic instruments, wafers, LCD/LCM/LED, optoelectronic optics, chip semiconductors, laser heads, pharmaceutical chemicals, precision instruments, medical and health care equipment, microelectronics industry, aerospace, military industry, electronic components (devices), optoelectronic products, electronic devices, liquid crystal products, optoelectronic integrated products, etc.
PRICE
$409.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Height | 27-5/8 in |
| Thickness | 2 mil |
Product Details
| Type | Dissipative |
| Capacity | 5.3 - 7.9 gal |
| Material | Polyethylene |
| Package Quantity | 100 |
| Color | Black |
| Manufacturers Part Number | SK6070 |