Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caloritech

Model # :WBB3151086

MPN #: GX308CT

Caloritech™ GX Series Heavy Duty Forced Air Unit Heater c/w T'stat, 30000W, 600V, 3 Phase

Product Description
Caloritech™ GX Series Heavy Duty Forced Air Unit Heaters are specifically engineered for heavy duty use in industrial environments, such as mine shafts, pulp & paper mills, hoist houses, welding shops, maintenance shops, sewage treatment plants, chemical plants, weigh scale pits, elevator shafts, crane cabs and more. The heavy duty construction of this heater will reduce the downtime and maintenance costs associated with standard design heaters.

Features:
  • Heavy Duty Forced Air Unit Heater c/w T'stat -600V 3Ø 15kW
  • Heating Capability (Sq./ft.): Depends on Conditions - Consult Factory
  • Electric Fuel Type
  • Hardwired
  • Indoor Use
  • Blower Included
  • CSA approved for horizontal and vertical air flow
  • Automatic reset high­-limit
  • 15, 20, 25, 30, 40, 50 kW units
  • 40 and 50 kW units incorporate split loads (50%) for remotely controlled energy management systems
  • Factory-installed transformers, contactors, and thermostats where specified
  • Individually adjustable louvres
  • Factory-balanced aluminum fan blade
  • Fan delay in ON and OFF cycles
  • Full sized control panel with hinged removable door, constructed to EEMAC 12 standards
  • Continuous fan terminals for connection to remote switch 14-gauge steel cabinet
  • Epoxy painted (ASA61 Grey) for superior resistance to corrosion
  • 1/3 HP motor with sealed ball bearings and totally enclosed construction
  • Ceiling mounting bracket supplied
  • Motor mounted outside of the element bundle eliminating premature failure due to overheating and providing easy access for motor maintenance
  • Elements are robust Caloritech™ type KX finned tubular sheathed type with epoxy sealed terminals to eliminate contamination from moisture and airborne impurities
  • Built-in thermostat 41°F to 100°F (5°C to 38°C)
  • Disconnect switch with door interlock
  • HRC main load fuses
  • Fused control circuit
  • Manual reset high limit
  • Continuous fan switch
  • Low voltage relay for remote 24V thermostat
  • Epoxy painted fan blade and motor
  • Special wattages and voltages
  • Special control voltages (standard is 240V)
  • Available in special finishes
  • Split load feature: 15, 20, 25, 30 kW units
  • Nickel plated elements
  • Alloy elements with brazed alloy fins
  • EEMAC 4 construction
  • Stainless steel cabinet
  • Energy Management Controller
Specifically Designed for Non-Hazardous Environments:
  • Mine shafts
  • Pulp and paper mills
  • Hoist houses
  • Welding shops
  • Maintenance shops
  • Sewage treatment plants
  • Chemical plants
  • Repair shops
  • Wash down areas
  • Weigh scale pits
  • Elevator shafts
  • High humidity areas
  • 40°-100°F (5°-40°C)


PRICE
$3,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width23 in
Height18-1/2 in

Product Details

TypeForced Air Heater
ColorGray
Wattage30000 W
Watts High30000 W
Voltage600 V
Phase3
Manufacturers Part NumberGX308CT
BrandCaloritech

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA C, US