MSA Isobutylene Cylinder, 100 Liter, 100 Ppm, 494450
Write a Review
|
Questions & Answers (0)
Product Description
MSA offers a complete line of calibration gas cylinders to calibrate all instruments. The gas mixture in calibration gas cylinders is certified to be prepared gravimetrically, using NIST traceable weights. Each lightweight calibration gas cylinder is supplied with an individual certificate of analysis and Material Safety Data Sheet (MSDS). MSA certifies that the gas mixture in each cylinder has been prepared gravimetrically, using NIST* traceable weights. Regulators sold separately. Each cylinder lists the PPM or percentage of gas contained within each cylinder.
PRICE
$495.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Height | 14-1/2 in |
| Weight | 7 lbs |
| Diameter | 3-1/2 in |
Product Details
| Type | Gas Automated Test System |
| Color | Silver |
| For Use With | Galaxy ® GX2 |
| Cylinder Capacity | 100L |
| Material | Aluminum Alloy |
| Description | Isobutylene Cylinder, 100 Liter |
| Package Quantity | 1 |
| Manufacturers Part Number | 494450 |
| Gas Type | Isobutylene |
| Gas Mixture | 100 ppm C4H8 |
| Max Pressure | 500 psi |
| Brand | MSA Safety |