RIDGID® H-1250 Jet Hose, 1/4" X 50'
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® H-1250 Jet Hose, 1/4" X 50'
1/4" X 50' Jet Hose For KJ-1350, KJ-1750, & KJ-2200 Water Jetter
1/4" X 50' Jet Hose For KJ-1350, KJ-1750, & KJ-2200 Water Jetter
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| For Use with Pipe Size | 1-1/4 to 6 in |
| Connection Size | 1/4 O.D. in |
Product Details
| Type | Jet Hose |
| Series | H-1250 |
| Manufacturers Part Number | 47607 |
| For Use With | KJ-1350, KJ-1750, & KJ-2200 Water Jetter |
| Hose Size | 1/4" X 50' in |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |