Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIDGID

Model # :WBB861782

MPN #: 62697

RIDGID 62697 KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart

Product Description
RIDGID® KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart

This jetter propels a highly flexible hose through 1 1/4" to 4" (32 to 100mm) lines–blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line, flushing debris away and restoring drain lines to their free-flowing capacity.

Features:
  • Powerful: Actual working pressure of 1750 psi and flow of 1.4 GPM (5.3 l/min) for fast, effective cleaning of lines.
  • Pulse Action: Two levels of pulse are standard. Activate the KJ-1750's pulse action to easily negotiate difficult bends and traps.
  • Portable: The optional H-30 Cart rolls the jetter and hose to the job site. The jetter is easily removed from the cart in seconds for hard to reach drain or for remote storage. Optional adapter allows the KJ-1750 to be mounted on the compact H-10 Cart.
  • Electrical Requirement: The 2.0 HP motor draws a maximum of 17 Amps which requires a 20 Amp, 115V circuit.
  • Easy to use: Thrust propels the hose down the line. You simply guide the hose into the drain.
  • High Quality: Duplex pump with corrosion-resistant, forged brass head. New pressure control valve allows quick and easy pressure adjustment.
  • Dependable: Reduced number of fittings, hoses and parts minimizes leaks and down time keeping you on the job.
  • Versatile: Optional power washer package cleans cables, tools and other heavily soiled equipment.
  • CSA approved. Approved to UL standards (NRTLC).
Includes
  • KJ-1750 Jetter with Dual Pulse
  • H-41, H-42, and H-44 1/8" NPT Nozzles
  • H-51 and H-52 1/4" NPT Nozzles
  • 50' x 1/8" (15.2 m x 3.2 mm) Sink Trap Hose
  • Nylon Storage Bag
  • Nozzle Cleaning Tool
  • H-30 Cart
  • 110' x 1/2" (33.5 m x 6.4 mm) Jet Hose
PRICE
$7,499.00

1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size1-1/4 to 4 in

Product Details

Horsepower2 HP
SeriesKJ-1750-C
Amperage17 A
Power TypeElectric
For Use WithSludge, Soap, & Grease Blockages
Gallons per Minute1.4 gal/min
Voltage115 V
Includes1/8" & 1/4" Nozzles, 1/8" Trap Hose, 1/2" Jet Hose, Storage Bag, Nozzle Cleaning
Manufacturers Part Number62697
Hose Size1/8" x 50' & 1/2" x 110' in
BrandRIDGID

Warranty

WarrantyLifetime