Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB861762

MPN #: 37413

RIDGID® KJ-3100 Gas Jetter W/Hose Reel

Product Description
Jets 2" to 10" (50-200mm) Drain Lines The RIDGID KJ-3100 portable water jetter gives you 3000 psi actual working pressure to handle large commercial and industrial applications. This jetter propels a highly flexible and lightweight hose through 2" to 10" lines blasting through sludge, soap, grease, and sediment blockages. As you pull the hose back, it power scrubs the line flushing debris away and restoring drain lines to their full, free-flowing capacity all without the use of harmful chemicals.

Actual working pressure of 3000 psi and flow of 5.5 GPM for fast, effective cleaning of lines. Hose with nylon braid provides significant weight reduction and increased flexibility all without reducing strength. Allows the thrust to propel the hose further down the line. With the KJ-3100's removable hose reel, there is no need to purchase expensive portable hose reels.

Standard packages comes with a foot valve and is equipped to handle indoor and remote applications. Completely remove the hose reel to ease loading onto service trucks. Simply rotate the hose reel forward to gain full access to the engine's gas tank and air filter. In the heavy-duty 3000 psi jetter category, the RIDGID KJ-3100 is one of the most maneuverable jetters on the market. The unit, on its unique 23" wide two-wheeled cart, easily fits through standard size doors and can easily negotiate tight turns. Activate the KJ-3100's pulse action to easily negotiate difficult bends and traps. Quality & Dependability: Triplex pump with corrosion-resistant, forged brass head. Gear reducer allows pump to run at slower (optimal) speed. Reduced number of fittings, hoses and parts minimizes leaks and downtime keeping you on the job. Quick Startup: 16 HP Recoil start gasoline engine starts easily. Features: ON/OFF switch, fuel shut-off, choke and throttle controls; easy access oil fill and dip stick.

Includes
  • H-111, H-112 1/4" NPT Nozzles
  • RR3000 Root Ranger Nozzle
  • H-38 Hose Reel
  • 200' x 3/8" ID Jet Hose
  • 50' x 3/8" ID Jet/Wash Hose
  • FV-1 Foot Valve
  • Nozzle Cleaning Tool
  • HW-30 Wash Wand
PRICE
$11,199.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size2 to 10 in

Product Details

Horsepower16 HP
IncludesNozzles, Root Nozzle, Jet & Wash Hose, Foot Valve, Cleaning Tool, Wash Wand
SeriesKJ-3100
Manufacturers Part Number37413
Power TypeGas
For Use WithSludge, Soap, Grease, & Sediment Blockages
Gallons per Minute5.5 gal/min
Pressure3000 psi
Hose Size50' x 3/8 in
BrandRIDGID

Warranty

WarrantyLifetime