Prime-Line H 3523 Casement Operator, 9" Square Type, Right Hand, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Worm gear driving mechanism inside diecast housing, with steel arm and 3/8" diameter spindle. Used on steel and aluminum-framed windows.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 9 in |
| Weight | 0.9 lbs |
| Spindle Size | 3/8" in |
| Max Hole Spacing | 4-3/4 in |
Product Details
| Material | Diecast |
| Color | Bronze |
| Manufacturers Part Number | H 3523 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |