x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line H 3571 Wood Casement Operator,13-1/2-Inch Surface Mount, Right Hand, Bronze

Prime-Line H 3571 Wood Casement Operator,13-1/2-Inch Surface Mount, Right Hand, Bronze

Item #: WBB2234903

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.99 up to 3% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line H 3571 Wood Casement Operator,13-1/2-Inch Surface Mount, Right Hand, Bronze

This wood casement operator is constructed from die cast and comes finished in bronze. It features a worm gear driving mechanism and a steel arm. This type of wood casement operator is used on wood and vinyl framed windows.

  • TYPE Window Operators
  • MANUFACTURERS PART NUMBER H 3571
  • DESCRIPTION Wood Casement Operator 13-1/2-Inch Surface Mount Right Hand
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Bronze
  • WEIGHT LBS 1.14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line H 3571 Wood Casement Operator,13-1/2-Inch Surface Mount, Right Hand, Bronze

Prime-Line H 3571 Wood Casement Operator,13-1/2-Inch Surface Mount, Right Hand, Bronze

Item #: WBB2234903

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant