- Verify sample temperatures in freezers/ultra-low freezers
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- Insert thermometer into the bottle and place near the samples for best results
- Thermometers contain organic liquid, or EnviroKleen certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass
- PFA coating on select thermometers safely contain glass and liquid in case of breakage
- Manufactured and tested by our USA quality team; individually serialized
- Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available
H-B FRIO-Temp Freezer Verification Thermometer, -25 to -5C
Write a Review
|
Questions & Answers (0)
Product Description
These mercury free thermometers are traceable to NIST and cover ranges from -90 to 25°C or -130 to 80°F.
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -25/-5°C |
Product Details
| Type | Enviro-Safe® |
| Manufacturers Part Number | B61001-0100 |
| Accuracy | ± 0.2C °F |
| Divisions | 0.1°C |
| Thermometer Fill | Organic Liquid |
| Brand | Bel-Art |